|
- Item.#
- 08416265
- Mfr.#
- GRE-9S1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- B
- Dimension L1 (mm)
- 38(min)
- Wire Diameter (phi mm)
- 9
- Safe Working load (t)
- 1.35: hanging two vertical
- Dimensions t1 (mm)
- 1
- Dimension D1 (mm)
- 25(min)
- Dimensions D (mm)
- 40
- Working Load (tf)
- Two fishing: 1.19 (30 degree) /1.07 (60 degree) 4 fishing lines: 2.39 (30 degree), 2.14 (60 degree)
- Specification
- Both end thimble
- Dimensions L (mm)
- 51
- Weight (kg)
- 0.48
- TRUSCO Part Number
- 286-9349
- Rope Length (m)
- 1
- Dimensions B (mm)
- 11
- Dimension t (mm)
- 4
|
Customers Who Viewed This Item Also Viewed