Buy more than* S$200* and get FREE SHIPPING

  • Single Leg Sling
  • Single Leg Sling
  • Single Leg Sling

Single Leg Sling GRE-9S2

Item.#
08416283
Mfr.#
GRE-9S2
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
B
Dimension L1 (mm)
38(min)
Wire Diameter (phi mm)
9
Safe Working load (t)
1.35: hanging two vertical
Dimensions t1 (mm)
1
Dimension D1 (mm)
25(min)
Dimensions D (mm)
40
Working Load (tf)
Two fishing: 1.19 (30 degree) /1.07 (60 degree) 4 fishing lines: 2.39 (30 degree), 2.14 (60 degree)
Specification
Both end thimble
Dimensions L (mm)
51
Weight (kg)
0.74
TRUSCO Part Number
286-9365
Rope Length (m)
2
Dimensions B (mm)
11
Dimension t (mm)
4