Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Leg Sling
  • Single Leg Sling
  • Single Leg Sling

Single Leg Sling GRE-9S3

Item.#
08416301
Mfr.#
GRE-9S3
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Type
B
Dimension L1 (mm)
38(min)
Wire Diameter (phi mm)
9
Safe Working load (t)
1.35: hanging two vertical
Dimensions t1 (mm)
1
Dimension D1 (mm)
25(min)
Dimensions D (mm)
40
Working Load (tf)
Two fishing: 1.19 (30 degree) /1.07 (60 degree) 4 fishing lines: 2.39 (30 degree), 2.14 (60 degree)
Specification
Both end thimble
Dimensions L (mm)
51
Weight (kg)
1
TRUSCO Part Number
286-9381
Rope Length (m)
3
Dimensions B (mm)
11
Dimension t (mm)
4