Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Roller With Axis 300mm
  • Single Roller With Axis 300mm
  • Single Roller With Axis 300mm

Single Roller With Axis 300mm VL57W300

4.55 (11)
Item.#
08416344
Mfr.#
VL57W300
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Width (mm)
298
Accessories
Auxiliary color, pin
Allowable Load (kg)
180
TRUSCO Part Number
510-4025
Shaft
340xphi12mm
Roller Outer Diameter x Wall Thickness (mm)
phi57.0x1.4
Weight (kg)
0.82
Material
Machine structural carbon steel pipe
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
During general work
3
From Japan
On 2017-10-19 16:48:05
I think that it is good for your valuable and good. . . . . . . . .
This review is about item#08416335.
Used for the base of the band saw
5
From Japan
On 2017-09-14 15:19:24
It is good size to use. The surroundings are easy to use.
This review is about item#8416317.
Production of work table
5
From Japan
On 2017-06-23 14:40:26
I bought it without expecting because the price was low I am satisfied with sufficient product.
This review is about item#8416335.
When painting work
2
From Japan
On 2017-06-06 16:00:31
It was a pity that there seemed to be a slight blurring. . . . . . . . . . . . . . .
This review is about item#8416344.
The main use is diy
5
From Japan
On 2017-05-06 16:31:58
Quality is good. The main use is diy. Arrival is also fast. .
This review is about item#8416335.
For feeding auxiliary of auto cannula
5
From Japan
On 2016-11-30 07:50:06
I bought it for the self-made feed auxiliary roller for the canvas of the long material. I was able to do satisfactory things around well by making firmly inexpensive price.
This review is about item#08416335.
For work
5
From Japan
On 2016-11-29 19:11:17
It is a cheaply and neat product. I think that there is no problem as the original roller application. I think that it is good to use it because it is a usage different from the roller application, but I think that it was good if "ga" was a little smaller.
This review is about item#8416344.
Aluminum wheel paint turn table
5
From Japan
On 2016-04-22 20:01:43
It is cheap and convenient. It is a bargain.
This review is about item#08416344.
Movement of goods in warehouse, for loading to truck
5
From Japan
On 2015-08-07 12:28:49
I was looking for a roller conveyor of an odd length and I finally handmade it. As an amateur's handmade, I think that there is a reasonable thing and I use it for handy. I think that it was better if there was a bolt to fix the frame on both sides to say it forcibly.
This review is about item#08416335.
Truck bed
5
From Japan
On 2014-11-18 13:16:47
I am confident that it is easy to use.
This review is about item#08416335.