Buy more than* S$200* and get FREE SHIPPING

  • Single Roller With Axis 400mm
  • Single Roller With Axis 400mm
  • Single Roller With Axis 400mm

Single Roller With Axis 400mm VL57W400-21

5.00 (3)
Item.#
08416353
Mfr.#
VL57W400-21
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Width (mm)
388
Material
The carbon-steel pipe for machine structures
Allowable Load (kg)
180
TRUSCO Part Number
511-3512
Description
It is a roller that can be installed as a replacement for the conveyor of each manufacturer by adjusting the color provided. In load roller of 57mm, it is a type strong impact with wall thickness from VL57 series.
Shaft
440xphi12mm
Roller Outer Diameter x Wall Thickness (mm)
phi57.0x2.1
Weight (kg)
1.02
Accessories
Auxiliary color, pin
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As material rail as cutting.
5
From Japan
On 2017-08-01 15:29:04
It was precise. it is perfect. I think that it is a product that I can recommend.
This review is about item#8416353.
Used for pizza dough forming
5
From Japan
On 2016-07-11 16:56:29
It was used for stretching pizza dough. I am satisfied.
This review is about item#08416362.
Used for pizza dough forming
5
From Japan
On 2016-06-26 17:37:38
I made my own tool to extend the pizza dough. Although it is used as a rolling roller, it is satisfactory for the batch function.
This review is about item#08416362.