Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Roller With Axis 400mm
  • Single Roller With Axis 400mm
  • Single Roller With Axis 400mm

Single Roller With Axis 400mm VL605W400

5.00 (3)
Item.#
08416362
Mfr.#
VL605W400
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Width (mm)
388
Material
The carbon-steel pipe for machine structures
Roller Outer Diameter x Wall Thickness (mm)
phi60.5x2.3
TRUSCO Part Number
511-6457
Shaft
440xphi12mm
Accessories
Auxiliary color, pin
Allowable Load (kg)
250
Description
It is a roller that can be installed as a replacement for the conveyor of each manufacturer by adjusting the color provided. In load roller of 60.5mm, it is the type strong impact with wall thickness from VL57 series.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As material rail as cutting.
5
From Japan
On 2017-08-01 15:29:04
It was precise. it is perfect. I think that it is a product that I can recommend.
This review is about item#8416353.
Used for pizza dough forming
5
From Japan
On 2016-07-11 16:56:29
It was used for stretching pizza dough. I am satisfied.
This review is about item#08416362.
Used for pizza dough forming
5
From Japan
On 2016-06-26 17:37:38
I made my own tool to extend the pizza dough. Although it is used as a rolling roller, it is satisfactory for the batch function.
This review is about item#08416362.