Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single Roller With Axis 500mm
  • Single Roller With Axis 500mm
  • Single Roller With Axis 500mm

Single Roller With Axis 500mm VL57W500-21

4.75 (4)
Item.#
08416405
Mfr.#
VL57W500-21
Package Qty.
1PC
Ship pack of
1
25.43 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Roller Width (mm)
488
Accessories
Auxiliary color, pin
Roller Outer Diameter x Wall Thickness (mm)
phi57.0x2.1
Weight (kg)
1.18
Shaft
540xphi12mm
TRUSCO Part Number
511-3521
Allowable Load (kg)
140
Material
Machine structural carbon steel pipe
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I used to sieve
5
From Japan
On 2016-04-16 18:09:01
Are you satisfied moving smoothly
This review is about item#08416423.
Steel transport aid
5
From Japan
On 2015-10-14 15:31:14
Always, but it is necessary to various sizes, have survived many kinds.
This review is about item#08416414.
Convenience goods you plan to create at DIY
4
From Japan
On 2013-04-04 22:30:45
OK in smoothly with respect to the rotation. However, since the rotation sound is a little big, if there is a Kiyone type, I think that it is still OK.
This review is about item#08416432.
Repair of the conveyor supplying a commodity.
5
From Japan
On 2011-07-17 19:35:03
Bearing also around often lightly. There is also a necessary and sufficient strength, it is available at the place that is exposed to the rain, but so far no problem.
This review is about item#08416432.