Buy more than* S$200* and get FREE SHIPPING

  • Single Roller With Axis 500mm
  • Single Roller With Axis 500mm
  • Single Roller With Axis 500mm

Single Roller With Axis 500mm VL605W500

4.75 (4)
Item.#
08416414
Mfr.#
VL605W500
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Roller Width (mm)
488
Accessories
Auxiliary color, pin
Roller Outer Diameter x Wall Thickness (mm)
phi60.5x2.3
Weight (kg)
1.24
Shaft
540xphi12mm
TRUSCO Part Number
511-6414
Allowable Load (kg)
200
Material
Machine structural carbon steel pipe
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I used it for a sieve
5
From Japan
On 2016-04-16 18:09:01
I am happy to move smoothly
This review is about item#08416423.
Steel material transport aid
5
From Japan
On 2015-10-14 15:31:14
It always needs a variety of sizes, but many types are saved.
This review is about item#08416414.
Convenient goods to be created at DIY
4
From Japan
On 2013-04-04 22:30:45
Smooth and OK for rotation. But since the rotation sound is a little big, I think that it is even more OK if there is a quiet type.
This review is about item#08416432.
Repair of a conveyor that flows goods.
5
From Japan
On 2011-07-17 19:35:03
Bearings also lightly and well rotate. There is also necessary enough strength, it is used where it is exposed to rain, but for now it has no problem.
This review is about item#08416432.