Buy more than* S$200* and get FREE SHIPPING

  • Single Roller With Axis 600mm
  • Single Roller With Axis 600mm
  • Single Roller With Axis 600mm

Single Roller With Axis 600mm VL605W600

5.00 (6)
Item.#
08416457
Mfr.#
VL605W600
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Roller Width (mm)
598
Accessories
Auxiliary color, pin
TRUSCO Part Number
511-6422
Allowable Load (kg)
160
Description
It is a roller that can be installed as a replacement for the conveyor of each manufacturer by adjusting the color provided. In load roller of 60.5mm, it is the type strong impact with wall thickness from VL57 series.
Shaft
652xphi12mm
Weight (kg)
1.4
Roller Outer Diameter x Wall Thickness (mm)
phi60.5x2.3
Material
The carbon-steel pipe for machine structures
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for unloading of wagons, used for entering waters (freshwater)
5
From Japan
On 2016-05-14 18:51:52
Those with strong material for rust on the bearing part
This review is about item#08416441.
Producing instruments for transporting and rolling rice seedling boxes
5
From Japan
On 2015-05-14 08:41:23
It was cheap. Since the ball bearings at both ends of the roller are open, it is easy for dust to enter and the noise during rotation will increase. I think that durability can be improved and noise can be reduced by installing a simple dust seal. Currently, since we are using it outdoors, we use an O ring attached to both ends of the roller.
This review is about item#08416466.
Working with electric stand
5
From Japan
On 2015-02-12 14:03:13
You can receive the material of the electric saw-knife and use a support stand for feeding, use long material smoothly and work safely.
This review is about item#08416466.
As a cutting table roll stand
5
From Japan
On 2014-01-15 14:50:28
I purchased two as a roll sheet board of the cutting plotter and made it. With this length, since it costs ¥ 10,000 if it is a commercially available roll stand, it was completed at almost ¥ 3500 - place with parts (steel shelf material) and almost without processing.
This review is about item#08416466.
My own roller
5
From Japan
On 2013-10-16 15:34:20
I was looking for a cheap item that was long in width. I can use it without problems.
This review is about item#08416466.
I bought three and made my own bicycle practice table (3 roller sets). Delivery is also very satisfied earlier than planned. It was good, as it was an item that was difficult to obtain at the home center.
5
From Japan
On 2011-05-28 21:52:47
Since the load capacity is 120 kg, it is enough for practicing bicycles. Roller rotation is also well satisfied.
This review is about item#08416475.