Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Ball Caster, For Upper Direction
  • Steel Ball Caster, For Upper Direction
  • Steel Ball Caster, For Upper Direction

Steel Ball Caster, For Upper Direction T-5L5B

4.00 (2)
Item.#
08416493
Mfr.#
T-5L5B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
All steel
Allowable Load (kg)
8
Weight (g)
55
TRUSCO Part Number
256-8659
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To make the movement of the fan easier
3
From Japan
On 2016-08-16 21:12:34
There is only a clear statement that it is upwards, when used downwards it sounds crunchy.
This review is about item#8416484.
Because the weight of the drawer is heavy, it is used for assistance.
5
From Japan
On 2014-10-21 17:04:25
It is very helpful to become able to open a drawer easily.
This review is about item#08416484.