Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball caster press molded item
  • Ball caster press molded item
  • Ball caster press molded item

Ball caster press molded item S-8P

Item.#
08416527
Mfr.#
S-8P
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
For Upward
Allowable Load (kg)
30
TRUSCO Part Number
501-4247
Weight (g)
84
Material
[Main ball] polypropylene (PP), [body] stainless steel (SUS304)