Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin Ball Casters
  • Resin Ball Casters
  • Resin Ball Casters

Resin Ball Casters U-8P

4.14 (7)
Item.#
08416536
Mfr.#
U-8P
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
84
Finishing Material
All steel
TRUSCO Part Number
501-4140
Allowable Load (kg)
30
Material
Steel body, resin ball
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Low-floor dolly rollers
3
From Japan
On 2017-12-11 08:22:07
It fits the purpose, but the sound is noisy. Even when shaken alone, I thought that it was a defective item at first because it says gashagasha. . . . .
This review is about item#08416536.
During transport work
5
From Japan
On 2017-05-17 16:01:18
It is very nice as it rolls firmly. I wish there was something a bit smaller.
This review is about item#8416536.
Beneath a board that can carry thermal electricity
5
From Japan
On 2015-12-02 16:31:31
I think that it is very good because it moves smoothly and works quietly.
This review is about item#08416536.
Storage
3
From Japan
On 2014-11-03 20:58:21
I hope there is a slightly smaller size - I'm worried about using upward type downward · · · I hope the price will be a little cheaper. I think that the use feeling is good because it does not hurt the floor.
This review is about item#08416536.
Prototype Casters
3
From Japan
On 2014-07-06 21:25:06
The iron frame was heavier than I expected.
This review is about item#08416536.
Movement of heavy objects with scratches NG
5
From Japan
On 2014-06-18 13:32:00
In making a workbench for processing such as copper, metal ball casters had a risk of getting scratched, so we used resin ball casters although it is expensive. The feeling of use is very good and contributes to the improvement of work efficiency. Of course it will not hurt, so it will be faster to move during processing.
This review is about item#08416536.
For low trolleys
5
From Japan
On 2013-07-16 10:36:00
I use it for a low floor truck. Since it is a ball caster, it has become easier to move out and change direction.
This review is about item#08416536.