Buy more than* S$200* and get FREE SHIPPING

  • Fix Caster 130phi

Fix Caster 130phi SD-100K

5.00 (1)
Item.#
08416861
Mfr.#
SD-100K
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SPCC SBR
Mounting Pitch
82x40
Mounting Height (mm)
125
Allowable Load (kg)
50
Mounting Seat (mm)
98x56
Hole Diameter (phi mm)
9.2
Wheel Diameter (phi mm)
100
TRUSCO Part Number
289-0631
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I replaced it with a broken caster.
5
From Japan
On 2016-04-23 12:00:39
It is perfect.
This review is about item#08416861.