Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fix Caster 130phi

Fix Caster 130phi SD-130K

5.00 (1)
Item.#
08416877
Mfr.#
SD-130K
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
SPCC SBR
Mounting Seat (mm)
128x94
Hole Diameter (phi mm)
9.2
Wheel Diameter (phi mm)
130
TRUSCO Part Number
289-0640
Weight (kg)
1.1
Mounting Pitch
100x56
Mounting Height (mm)
175
Allowable Load (kg)
100
Purpose
Eco-cutting out sound platform truck fixed caster.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I replaced it with a broken caster.
5
From Japan
On 2016-04-23 12:00:39
It is perfect.
This review is about item#08416861.