Buy more than* S$200* and get FREE SHIPPING

  • Fix Caster 130phi

Fix Caster 130phi SD-200K

5.00 (1)
Item.#
08416886
Mfr.#
SD-200K
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Finishing Material
SPCC SBR
Mounting Height (mm)
250
Allowable Load (kg)
250
TRUSCO Part Number
289-0615
Allowable Load (N)
2500
Mounting Seat (mm)
151x102
Hole Diameter (phi mm)
11.5
Wheel Diameter (phi mm)
200
2015 Trusco Published Pages
4 0675
2014 TRUSCO Published Page
3-2161
Weight (kg)
3.10
Mounting Pitch
112x63
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I replaced it with a broken caster.
5
From Japan
On 2016-04-23 12:00:39
It is perfect.
This review is about item#08416861.