Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster 100phi

Swivel Caster 100phi SD-100J

Item.#
08416895
Mfr.#
SD-100J
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat (mm)
98x56
Hole Diameter (phi mm)
9.2
Wheel Diameter (phi mm)
100
Finishing Material
SPCC SBR
Mounting Pitch
82x40
Mounting Height (mm)
125
Allowable Load (kg)
50
TRUSCO Part Number
289-0593