|
Swivel Caster 130phi SD-130J
- Item.#
- 08416904
- Mfr.#
- SD-130J
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- SD type Eco platform truck swivel caster.
- Mounting Pitch
- 100x56
- Mounting Height (mm)
- 175
- Allowable Load (kg)
- 100
- Finishing Material
- SPCC SBR
- Mounting Seat (mm)
- 128x94
- Hole Diameter (phi mm)
- 9.2
- Wheel Diameter (phi mm)
- 130
- Weight (kg)
- 1.6
- TRUSCO Part Number
- 289-0607
|
Customers Who Viewed This Item Also Viewed