Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster 200 phi

Swivel Caster 200 phi SD-200J

Item.#
08416913
Mfr.#
SD-200J
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 0675
Mounting Seat (mm)
140x140
Hole Diameter (phi mm)
11.5
Material (Wheel)
Styrene-butadiene rubber (SBR)
Allowable Load (kg)
250
Finishing Material
SPCC SBR
2014 TRUSCO Published Page
3-2161
Mounting Pitch
115x115
Mounting Height (mm)
250
Wheel Diameter (phi mm)
200
Weight (kg)
3.9
TRUSCO Part Number
289-0623