Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connectable Dolly
  • Connectable Dolly
  • Connectable Dolly

Connectable Dolly MP-6839G-100

5.00 (1)
Item.#
08417272
Mfr.#
MP-6839G-100
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
100
Equal Load (kg)
150
Wheel Diameter (phi mm)
100
Pallet Dimension (mm)
680x390
Caster
TYSG-100RH
TRUSCO Part Number
510-0925
Specification
Stainless steel brackets rubber caster specification Swivel phi100mm 4 pieces
Floor Level (mm)
148
Load Capacity (kg)
150
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
680x390x148
Finishing Material
PP (polypropylene)
Weight (kg)
4.5
Wheels
Material: rubber Elasticity: Hardness: 58-82 Compression set: Abrasion resistance: Weather resistance: Oil resistance (machine oil, gasoline): x Chemical resistance (weak acids, alkaline): Heat resistance: 70degreeC Cold resistance: -40degreeC
Purpose
To transport medium weight carrying tool like hand trucks and wagons.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keep it before product shipment
5
From Japan
On 2017-09-19 14:46:39
Light and durable! ! The caster is also light and moves well. It is easy to stack and take up space. A little value is set, but I dare choose it. You can make a trolley of the necessary size at once when you need it. It gradually increased and exceeded 10 units. There is nothing broken.
This review is about item#8417281.