Buy more than* S$200* and get FREE SHIPPING

  • Resin flatbed vehicles ROUND-BAN free / fixed type
  • Resin flatbed vehicles ROUND-BAN free / fixed type
  • Resin flatbed vehicles ROUND-BAN free / fixed type

Resin flatbed vehicles ROUND-BAN free / fixed type MP-500

Item.#
08417324
Mfr.#
MP-500
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42 (universal) 55x28 (fixed)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Load Capacity (kg)
100
Specification
2 Swivel Casters and 2 Rigid Casters With rubber for non-slip on platforms (4 places)
Loading Surface Dimensions (mm)
370x500x112
Weight (kg)
2.50
Purpose
When moving office materials Transportation of materials in the factory.
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Material (Caster)
100% recycled nylon
Wheel Diameter (phi mm)
75
Pallet Dimension (mm)
500x370
Color
Green
TRUSCO Part Number
504-2453