Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Dolly, "Route-Van"
  • Resin Dolly,
  • Resin Dolly,

Resin Dolly, "Route-Van" MP-500J

Item.#
08417333
Mfr.#
MP-500J
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Load Capacity (kg)
100
Pallet Dimension (mm)
500x370
Loading Surface Dimensions (mm)
370x500x112
Weight (kg)
2.5
Mounting Pitch (mm)
55x42 (freely)
Purpose
When moving office materials. Transportation of materials in the factory.
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Wheel Diameter (phi mm)
75
Material (Caster)
Play 100% nylon
Color
Green
TRUSCO Part Number
504-2461
Specification
4 swivel casters. With rubber for non-slip on platforms (4 places)