Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin flatbed vehicles ROUND-BAN free / fixed type
  • Resin flatbed vehicles ROUND-BAN free / fixed type
  • Resin flatbed vehicles ROUND-BAN free / fixed type

Resin flatbed vehicles ROUND-BAN free / fixed type MP-600

Item.#
08417342
Mfr.#
MP-600
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42 (universal) 55x28 (fixed)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Load Capacity (kg)
100
Specification
2 Swivel Casters and 2 Rigid Casters With rubber for non-slip on platforms (4 places)
Loading Surface Dimensions (mm)
400x600x112
Weight (kg)
2.65
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Material (Caster)
100% recycled nylon
Wheel Diameter (phi mm)
75
Pallet Dimension (mm)
600x400
Color
Green
TRUSCO Part Number
504-2526