Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Dolly, "Route-Van"
  • Resin Dolly,
  • Resin Dolly,

Resin Dolly, "Route-Van" MP-600J

Item.#
08417351
Mfr.#
MP-600J
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Load Capacity (kg)
100
Pallet Dimension (mm)
600x400
Loading Surface Dimensions (mm)
400x600x112
Weight (kg)
2.65
Mounting Pitch (mm)
55x42 (universal)
Specification
4 Swivel Casters With rubber for non-slip on platforms (4 places)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Wheel Diameter (phi mm)
75
Material (Caster)
100% recycled nylon
Color
Green
TRUSCO Part Number
504-2534
Purpose
When moving office materials Transportation of materials in the factory.