Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Dolly, "Route-Van"

Resin Dolly, "Route-Van" MP-500J O

Item.#
08417367
Mfr.#
MP-500J O
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Load Capacity (kg)
100
Pallet Dimension (mm)
500x370
Loading Surface Dimensions (mm)
370x500x112
Weight (kg)
2.5
Mounting Pitch (mm)
55x42 (freely)
Specification
4 swivel casters. With rubber for non-slip on platforms (4 places)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Wheel Diameter (phi mm)
75
Material (Caster)
Play 100% nylon
Color
Orange
TRUSCO Part Number
512-7874
Purpose
When moving office materials. Transportation of materials in the factory.