Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin flatbed vehicles ROUND-BAN free / fixed type

Resin flatbed vehicles ROUND-BAN free / fixed type MP-500 B

Item.#
08417376
Mfr.#
MP-500 B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42 (universal) 55x28 (fixed)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Load Capacity (kg)
100
Specification
2 Swivel Casters and 2 Rigid Casters With rubber for non-slip on platforms (4 places)
Weight (kg)
2.5
Pallet Dimension (mm)
500x370
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Material (Caster)
100% recycled nylon
Wheel Diameter (phi mm)
75
Color
Blue
TRUSCO Part Number
504-2500
Loading Surface Dimensions (mm)
370x500x112