Buy more than* S$200* and get FREE SHIPPING

  • Resin Dolly, "Route-Van"

Resin Dolly, "Route-Van" MP-500J B

Item.#
08417385
Mfr.#
MP-500J B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (top board)
100% recycled polypropylene
Floor Level (mm)
112
Load Capacity (kg)
100
Color
Blue
TRUSCO Part Number
512-7866
Pallet Dimension (mm)
500x370
Loading Surface Dimensions (mm)
370x500x112
Specification
4 Swivel Casters With rubber for non-slip on platforms (4 places)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Wheel Diameter (phi mm)
75
Weight (kg)
2.50
Mounting Pitch (mm)
55x42 (universal)
Material (Caster)
100% recycled nylon
Purpose
When moving office materials Transportation of materials in the factory.