Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Steel Frame Dolly

Adjustable Steel Frame Dolly FCD-3040

4.50 (2)
Item.#
08417997
Mfr.#
FCD-3040
Package Qty.
1PC
Ship pack of
1
99.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Inside Dimension Width (mm)
295 to 395
Length (mm)
414 to 514
Inside Length (mm)
395 to 495
Material
Four 75phi nylon Swivel: Corner: Polypropylene Bar: Steel caster
Withstand Load (kg)
300
Width (mm)
314 to 414
Weight (kg)
3.4
TRUSCO Part Number
512-5189
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Movement of food number
5
From Japan
On 2017-10-16 18:47:20
It is stable and easy to use. It is also good to be able to change the size
This review is about item#8417997.
Trolley for container (S-12)
4
From Japan
On 2013-12-17 13:24:59
I thought that the tires are solid and there is no problem with the strength as well. I bought 16 places and 20 cars for stopping the pits, so it took a long time to assemble.
This review is about item#08417981.