Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustable Steel Frame Dolly

Adjustable Steel Frame Dolly FCD-3050

4.33 (3)
Item.#
08418006
Mfr.#
FCD-3050
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Weight (kg)
3.5
TRUSCO Part Number
512-5197
Width (mm)
314 to 414
Material
Four 75phi nylon Swivel: Corner: Polypropylene Bar: Steel caster
Withstand Load (kg)
300
Inside Length (mm)
495 to 595
Inside Dimension Width (mm)
295 to 395
Length (mm)
514 to 614
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
factory
4
From Japan
On 2018-05-16 14:40:53
I am happy that I could easily assemble it even by a woman. I thought it would be useful when carrying heavy objects and purchased it. However, it is not stable a bit because there is movement when it is on the dolly. I wish it was with a stopper.
This review is about item#8418067.
Movement of food number
5
From Japan
On 2017-10-16 18:47:20
It is stable and easy to use. It is also good to be able to change the size
This review is about item#8417997.
Trolley for container (S-12)
4
From Japan
On 2013-12-17 13:24:59
I thought that the tires are solid and there is no problem with the strength as well. I bought 16 places and 20 cars for stopping the pits, so it took a long time to assemble.
This review is about item#08417981.