Buy more than* S$200* and get FREE SHIPPING

  • Box Cart Rubber Caster

Box Cart Rubber Caster B-1BG

Item.#
08418234
Mfr.#
B-1BG
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Height (mm)
146
Specification
4 Swivel Caster
Caster
TYSG-75RH (freely rubber)
Weight (kg)
5.7
Caution
During rest, be faced all casters outward.
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
520x370
Material (Caster)
Gum
TRUSCO Part Number
510-4947
Compatible Container
Squirrel RB-36 Sanko SK-36 Tenbako 24 Mitsubishi SB-45