Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box Cart Rubber Caster

Box Cart Rubber Caster B-3BG

Item.#
08418252
Mfr.#
B-3BG
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Height (mm)
146
Specification
4 Swivel Caster
Caster
TYSG-75RH (universal rubber)
Weight (kg)
5.9
Compatible Container
TRUSCO CR-S50, CR-S50T, Sanko SK-B50, SK-B25, Risu RB-36, 23, MB-21B
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
550x390
Material (Caster)
Rubber
TRUSCO Part Number
510-4963