Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Box Cart Rubber Caster

Box Cart Rubber Caster B-4BG

Item.#
08418261
Mfr.#
B-4BG
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Height (mm)
146
Specification
4 Swivel Caster
Weight (kg)
6.0
Frame Dimensions (mm)
580x400
Compatible Container
Squirrel RB-54 RB-28 Sanko SK-54
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Material (Caster)
Gum
TRUSCO Part Number
510-4971
Caster
TYSG-75RH (freely rubber)
Caution
During rest, be faced all casters outward.