Buy more than* S$200* and get FREE SHIPPING

  • Box Cart Rubber Caster

Box Cart Rubber Caster B-5BG

Item.#
08418277
Mfr.#
B-5BG
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Height (mm)
146
Specification
4 Swivel Caster
Weight (kg)
6.3
Frame Dimensions (mm)
620x430
Caution
During rest, be faced all casters outward.
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Material (Caster)
Gum
TRUSCO Part Number
510-4980
Caster
TYSG-75RH (freely rubber)
Compatible Container
Sekisui TS-18 28 36 TS-48 SB-68 Mitsubishi Tenbako 36 Sanko SK-B80