Buy more than* S$200* and get FREE SHIPPING

  • Nylon Caster

Nylon Caster B-1B

Item.#
08418286
Mfr.#
B-1B
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Material (Caster)
Nylon
Specification
4 Swivel Caster
Caster
TYSG-75N (freely nylon)
TRUSCO Part Number
509-2302
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
520x370
Weight (kg)
5.3
Compatible Container
Squirrel RB-36 Sanko SK-36 Tenbako 24 Mitsubishi SB-45