Buy more than* S$200* and get FREE SHIPPING

  • Nylon Caster

Nylon Caster B-2B

Item.#
08418295
Mfr.#
B-2B
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Material (Caster)
Nylon
Specification
4 Swivel Caster
Caster
TYSG-75N (freely nylon)
TRUSCO Part Number
509-2311
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
500x400
Weight (kg)
5.3
Compatible Container
Sekisui T-14 T-40 T-28 Sanko SK-28