Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Caster

Nylon Caster B-3B

Item.#
08418304
Mfr.#
B-3B
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Material (Caster)
Nylon
Specification
4 Swivel Caster
Caster
TYSG-75N (universal nylon)
TRUSCO Part Number
509-2329
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
550x390
Weight (kg)
5.5
Compatible Container
TRUSCO CR-S50, CR-S50T, Sanko SK-B50, SK-B25, Risu RB-36, 23, MB-21B