Buy more than* S$200* and get FREE SHIPPING

  • Nylon Caster

Nylon Caster B-4B

Item.#
08418313
Mfr.#
B-4B
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-12-14
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Material (Caster)
Nylon
Specification
4 Swivel Caster
Caster
TYSG-75N (freely nylon)
TRUSCO Part Number
509-2337
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
580x400
Weight (kg)
5.6
Compatible Container
Squirrel RB-54 RB-28 Sanko SK-54