Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Caster

Nylon Caster B-5B

Item.#
08418322
Mfr.#
B-5B
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Material (Caster)
Nylon
Specification
4 Swivel Caster
Frame Dimensions (mm)
620x430
Weight (kg)
5.9
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
TRUSCO Part Number
509-2345
Caster
TYSG-75N (freely nylon)
Compatible Container
Sekisui TS-18 28 36 TS-48 Mitsubishi SB-68 36 Tenbako Sanko SK-B80