Buy more than* S$200* and get FREE SHIPPING

  • Cage Carriage Rubber Belt
  • Cage Carriage Rubber Belt
  • Cage Carriage Rubber Belt

Cage Carriage Rubber Belt THT-GB

4.00 (2)
Item.#
08418417
Mfr.#
THT-GB
Package Qty.
1PC
Ship pack of
1
12.51 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Clasp
Two wide-mouthed bracket + Job
Finishing Material
Reuse tire tube
Dimensions (Width x Length L x Thickness)(mm)
30x1100x3
Weight (g)
190
TRUSCO Part Number
512-7921
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For bike loading
5
From Japan
On 2015-05-18 14:09:29
I think that the price is expensive but it seems to do a nice job accordingly. Rubber is solid, I think that elasticity is no problem.
This review is about item#37319247.
Tying items
3
From Japan
On 2014-02-28 15:14:26
It was a bit too short to use.
This review is about item#37319265.