Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turntable

Turntable TKD-45

5.00 (1)
Item.#
08418496
Mfr.#
TKD-45
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
450
Inner Diameter (phi mm)
360
TRUSCO Part Number
287-4172
Equal Load (kg)
500
Height (mm)
20.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Luggage storage, made to rotate freely to take out.
5
From Japan
On 2015-02-23 11:51:38
I am happy and satisfied. I want a Φ 700 mm size at the same price.
This review is about item#08418496.