Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane

Wheel, Urethane TUW-100

Item.#
08418593
Mfr.#
TUW-100
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Steelwheelurethane
TRUSCO Part Number
171-2659
Wheel Diameter D (phi mm)
100
Boss Width B (mm)
44
Conformity Number
TUJ,TUJB,TUK,TUKB
Weight (kg)
0.38
2014 TRUSCO Published Page
1-2015
Allowable Load (kgf)
174
Hole Diameter d (phi mm)
12
Wheel Width (mm)
35