Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane

Wheel, Urethane TUW-130

Item.#
08418602
Mfr.#
TUW-130
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.78
TRUSCO Part Number
171-2675
Wheel Diameter D (phi mm)
130
Boss Width B (mm)
54
Conformity Number
TUJ, TUJB, TUK, TUKB
Material (Wheel)
Steel wheel urethane
Allowable Load (N)
2500
2014 TRUSCO Published Page
1-2015
Allowable Load (kgf)
255
Hole Diameter d (phi mm)
20
Wheel Width (mm)
42
Finishing Material
Bracket: Steel bracket surface treatment: trivalent UNIQLO finish