Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane

Wheel, Urethane TUW-150

Item.#
08418611
Mfr.#
TUW-150
Package Qty.
1PC
Ship pack of
1
43.40 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Boss Width B (mm)
55
Conformity Number
TUJ,TUJB,TUK,TUKB
Material (Wheel)
Steelwheelurethane
TRUSCO Part Number
171-2691
Allowable Load (kgf)
306
Hole Diameter d (phi mm)
20
Wheel Width (mm)
45
Weight (kg)
0.91
2014 TRUSCO Published Page
1-2015