Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Urethane

Wheel, Urethane TUW-200

Item.#
08418627
Mfr.#
TUW-200
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.5
Wheel Diameter D (phi mm)
200
Boss Width B (mm)
58
Conformity Number
TUJ, TUJB, TUK, TUKB
Material (Wheel)
Steel wheel urethane
TRUSCO Part Number
171-2713
Allowable Load (kgf)
408
Hole Diameter d (phi mm)
20
Wheel Width (mm)
46