Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane

Wheel, Urethane TUW-75

Item.#
08418636
Mfr.#
TUW-75
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Allowable Load (kgf)
123
Hole Diameter d (phi mm)
10
Wheel Width (mm)
32
Weight (kg)
0.21
Wheel Diameter D (phi mm)
75
Boss Width B (mm)
37
Conformity Number
TUJ,TUJB,TUK,TUKB
Material (Wheel)
Steelwheelurethane
TRUSCO Part Number
171-2632