Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber
  • Wheel, Rubber
  • Wheel, Rubber

Wheel, Rubber TW-100

5.00 (6)
Item.#
08418645
Mfr.#
TW-100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Axle Diameter d (mm)
12
Wheel Width W(mm)
35
Maximum Load (kgf)
100
Finishing Material
Foil: made from steel uni-chrome plating finishing
Wheel Diameter D (phi mm)
100
Boss Width h (mm)
42
TRUSCO Part Number
171-2641
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Dairy workbench
5
From Japan
On 2017-08-24 21:03:04
I exchanged it at once. I use it without any problem.
This review is about item#8418672.
For replacing damaged wheels of vertical truck
5
From Japan
On 2017-04-17 20:18:46
I exchanged because the wheels of the vertical truck were broken. I am using the trolley for about 25 years, but it is good that it can be used for a long time by replacing the wheel. Quality is truly "TRUSCO" brand and it is wonderful.
This review is about item#8418663.
Garbage collection box bottom end caster
5
From Japan
On 2015-06-21 11:19:18
It became smooth when moving boxes
This review is about item#08418645.
For dolly, dollies prototypes
5
From Japan
On 2014-10-30 14:13:24
I am using it without anxiety because of the cheap price. It was good if there was a thing with a smaller shaft diameter of the center. But I am very satisfied.
This review is about item#08418672.
Hand truck dump truck
5
From Japan
On 2014-04-23 14:05:05
There is no play in the shaft diameter and comfortably carrying it to the dust storage place, it is a word of Thank you.
This review is about item#08418645.
Changing the tire of the dolly
5
From Japan
On 2014-01-20 00:57:44
Of the six trucks, we replaced all the two wheels using this size. I bought it cheaper than purchasing at a neighboring home center. Becoming a new tire makes handling easier.
This review is about item#08418654.