Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Wheel

Nylon Wheel TNW-100

4.00 (1)
Item.#
08418697
Mfr.#
TNW-100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2024
Weight (kg)
0.31
Maximum Load (kgf)
100
Hole Diameter (phi mm)
12
Wheel Width (mm)
35
Wheel Diameter (phi mm)
100
TRUSCO Part Number
220-7419
Hub Width (mm)
44
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Material (Wheel)
Nylon(commercialbearinginput)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of transport truck for boat
4
From Japan
On 2014-08-16 19:05:11
The load is strong, and with rubber tires we have been using, we tried to replace this nylon with the same dimensions as rubber got stripped. There was no problem until twice use. I will try to keep how long it will keep in the future. I am very satisfied with the price.
This review is about item#08418715.