Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel

Nylon Wheel TNW-150

4.00 (1)
Item.#
08418715
Mfr.#
TNW-150
Package Qty.
1PC
Ship pack of
1
24.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2024
Maximum Load (kgf)
200
Hole Diameter (phi mm)
20
Wheel Width (mm)
45
Wheel Diameter (phi mm)
150
TRUSCO Part Number
220-7435
Hub Width (mm)
55
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Nylon (commercial bearing input)
Weight (kg)
0.85
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of transport truck for boat
4
From Japan
On 2014-08-16 19:05:11
The load is strong, and with rubber tires we have been using, we tried to replace this nylon with the same dimensions as rubber got stripped. There was no problem until twice use. I will try to keep how long it will keep in the future. I am very satisfied with the price.
This review is about item#08418715.