Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel TUK-100

Item.#
08418733
Mfr.#
TUK-100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
100
Mounting Dimensions X1 x Y1(mm)
90x50
Eccentricity E (mm)
-
Dimensions (A x B)(mm)
115x80
Attachment Height H (mm)
144
Mounting Dimensions XxY (mm)
80x45
Material (Body)
Steel
Material (Wheel)
Steelwheelurethane
Weight (kg)
0.85
Shape
Fixedcars
TRUSCO Part Number
171-2551
Mounting Hole Diameter P(mm)
10.5
Maximum Load (kgf)
174
Finishing (Metal Compatibletings)
TrivalentUNIQLO