Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel TUK-130

Item.#
08418742
Mfr.#
TUK-130
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Material (Wheel)
Steelwheelurethane
Weight (kg)
1.65
Shape
Fixedcars
TRUSCO Part Number
171-2578
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
255
Material (Body)
Steel
Wheel Width (mm)
42
Wheel Diameter D (phi mm)
130
Mounting Dimensions X1 x Y1(mm)
112x53
Eccentricity E (mm)
-
Dimensions (A x B)(mm)
138x92
Attachment Height H (mm)
177
Mounting Dimensions XxY (mm)
100x56