Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel TUK-150

Item.#
08418751
Mfr.#
TUK-150
Package Qty.
1PC
Ship pack of
1
52.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Material (Wheel)
Steel wheel urethane
Weight (kg)
1.85
TRUSCO Part Number
171-2594
Mounting Hole Diameter P(mm)
11.0
Maximum Load (kgf)
306
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Body)
Steel
Wheel Diameter D (phi mm)
150
Mounting Dimensions X1 x Y1(mm)
112x53
Dimensions (A x B)(mm)
138x92
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
100x56
Wheel Width (mm)
45